517 - 3" 1H Pipe CLMP

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
517
Manufacturer
Eaton
Manufacturer's Part Number
517
Description
3" 1H Pipe CLMP
Eaton Crouse-Hinds Series Emt Clamp, Emt and Rigid/Imc, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105172 / 00784564105172
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
517 - Tech Bulletin
Attachments
 
 
517 - Specification Sheet
Images
 
 
517 - Large Image
 
517 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3 in
Descriptions
Description
3" 1H PIPE CLMP
extra long description
MIDWEST 517 3 EMT AND RGD CLMP IRN
Product Type
3 Emt and RGD CLMP Irn
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Long Description
Eaton Crouse-Hinds series EMT clamp, EMT and rigid/IMC, Malleable iron, 3"
Additional Information
dimensions
5.1900 IN X 1.7500 IN X 5.1900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564105172
UPC
784564105172
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.88
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat