52 - 1" Bushed Nipple

Eaton

  • $2.61 (Each)
  • $2.61 (Each)

  • $26.14 (Per 10)

  • $261.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52
Manufacturer
Eaton
Manufacturer's Part Number
52
Description
1" Bushed Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564100528 / 00784564100528
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$26.14 (Per 10)
Resources
Images
 
 
52 - Small Image
 
52 - Large Image
Attachments
 
 
52 - Specification Sheet
Tech Bulletins
 
 
52 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded NPSM
Material
Malleable Iron
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Conduit Bushed Nipples
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1" BUSHED NIPPLE
extra long description
MIDWEST 52 1 CONDUIT BUSHED NIPPLES
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 1"
Special Features
Weight 13 Lb per 100
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564100528
UPC
784564100528
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat