54 - 1-1/2" Chase Nipple

Eaton

  • $5.20 (Each)
  • $5.20 (Each)

  • $52.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54
Manufacturer
Eaton
Manufacturer's Part Number
54
Description
1-1/2" Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564100542 / 00784564100542
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Standard Packaging
$52.00 (Per 10)
Resources
Tech Bulletins
 
 
54 - Tech Bulletin
Images
 
 
54 - Large Image
 
54 - Small Image
Attachments
 
 
54 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded NPSM
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 Conduit Bushed Nipples
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1-1/2" CHASE NIPPLE
extra long description
MIDWEST 54 1 1/2 CONDUIT BUSHED NIP
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 1-1/2"
Special Features
Weight 30 Lb per 100
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 1.1300 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564100542
UPC
784564100542
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat