54D - 1-1/2" Conduit Bushed Chase Nipple

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54D
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
54D
Description
1-1/2" Conduit Bushed Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Zinc Die Cast, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564250544 / 00784564250544
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
54D - Large Image
 
54D - Small Image
Attachments
 
 
54D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Threaded NPSM
Dimensions and Weight
Size
1-1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Zinc die cast, 1-1/2"
Special Features
Weight 20 Lb per 100
Product Type
1 1/2 Conduit Bushed Nipples Die Cast
extra long description
MIDWEST 54D 1 1/2 CONDUIT BUSHED NI
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
1-1/2" CONDUIT BUSHED CHASE NIPPLE
Additional Information
dimensions
2.2500 IN X 0.7500 IN X 2.2500 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564250544
UPC
784564250544
Taxonomies, Classifications, and Categories
Type
Conduit bushed (chase) nipple
Category Description
RIGID NIPPLES
Packaging
Weight per each
0
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat