56D - 2-1/2" RGD Chase Nip

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56D
Manufacturer
Eaton
Manufacturer's Part Number
56D
Description
2-1/2" RGD Chase Nip
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Zinc Die Cast, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564250568 / 00784564250568
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56D - Small Image
 
56D - Large Image
Attachments
 
 
56D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded NPSM
Material
Die Cast Zinc
Dimensions and Weight
Size
2-12 In
Descriptions
Product Type
2 1/2 Conduit Bushed Nipples Die Cast
extra long description
MIDWEST 56D 2 1/2 CONDUIT BUSHED NI
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Zinc die cast, 2-1/2"
Special Features
Weight 40 Lb per 100
Description
2-1/2" RGD CHASE NIP
Additional Information
dimensions
3.9400 IN X 2.7500 IN X 1.1000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564250568
UPC
784564250568
Taxonomies, Classifications, and Categories
Type
Conduit bushed (chase) nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat