570FG - 1-1/2" STL Cond Body CVR

Eaton

  • $36.75 (Each)
  • $36.75 (Each)

  • $367.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570FG
Manufacturer
Eaton
Manufacturer's Part Number
570FG
Description
1-1/2" STL Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, Feraloy Iron Alloy, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274233932 / 00782274233932
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.75 (Each)
Standard Packaging
$367.50 (Per 10)
Resources
Tech Bulletins
 
 
570FG - Tech Bulletin
Attachments
 
 
570FG - Specification Sheet
Images
 
 
570FG - Small Image
 
570FG - Large Image
 
570FG - Large Image
Other Links
 
 
570FG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.84
Length
2.44
Height
6
Descriptions
Product Type
1 1/2 Wdgnut CST Iron Form 7 CVR GSK
Description
1-1/2" STL COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 570FG 1 1/2 WDGNUT CST IRON F
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 1-1/2"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
570FG
GTIN
00782274233932
UPC
782274233932
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Packaging
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat