570SG - 1-1/2" Cond Body CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570SG
Manufacturer
Eaton
Manufacturer's Part Number
570SG
Description
1-1/2" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Snaptight Cover With Integral Gasket, Sheet Steel, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274361178 / 00782274361178
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
570SG - Small Image
 
570SG - Large Image
Attachments
 
 
570SG - Specification Sheet
Tech Bulletins
 
 
570SG - Tech Bulletin
Other Links
 
 
570SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.84
Length
2.44
Height
6
Descriptions
Product Type
1 1/2 Snaptight SHT Steel Form 7 CVR/GSK
Long Description
Eaton Crouse-Hinds series Condulet Form 7 Snaptight cover with integral gasket, Sheet steel, 1-1/2"
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/2" COND BODY CVR
extra long description
CRS-H 570SG 1 1/2 SNAPTIGHT SHT STE
Manufacturer Information
Manufacturers Part Number
570SG
Brand
Eaton
GTIN
00782274361178
UPC
782274361178
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Packaging
Weight per each
0.26
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat