580 - 1-1/2" STL Cond Body CVR

Eaton

  • $16.62 (Each)
  • $16.62 (Each)

  • $249.30 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
580
Manufacturer
Eaton
Manufacturer's Part Number
580
Description
1-1/2" STL Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Sheet Steel, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003900 / 00782274003900
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.62 (Each)
Standard Packaging
$249.30 (Per 15)
Resources
Images
 
 
580 - Small Image
 
580 - Large Image
 
580 - Large Image
 
580 - Large Image
Attachments
 
 
580 - Specification Sheet
Tech Bulletins
 
 
580 - Tech Bulletin
Other Links
 
 
580 - Other
 
580 - Other
 
580 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.29
Length
2.75
Height
7.88
Descriptions
Product Type
1 1/2 SHT Steel Form 8 CVR
Description
1-1/2" STL COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 580 1 1/2 SHT STEEL FORM 8 CV
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 1-1/2"
Manufacturer Information
Brand
Eaton
GTIN
00782274003900
UPC
782274003900
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.39
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat