580G - 1-1/2" Sheet STL FM8 C&G

Eaton

  • $32.76 (Each)
  • $32.76 (Each)

  • $327.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
580G
Manufacturer
Eaton
Manufacturer's Part Number
580G
Description
1-1/2" Sheet STL FM8 C&G
Eaton Crouse-Hinds Series Condulet Form 8 Cover With Integral Gasket, Sheet Steel, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
662276018341 / 00662276018341
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Standard Packaging
$327.60 (Per 10)
Resources
Images
 
 
580G - Small Image
 
580G - Large Image
 
580G - Large Image
Attachments
 
 
580G - Specification Sheet
Tech Bulletins
 
 
580G - Tech Bulletin
Other Links
 
 
580G - Other
 
580G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.285
Length
2.75
Height
7.875
Descriptions
Product Type
1 1/2 SHT Steel Form 8 CVR/Gask
Description
1-1/2" SHEET STL FM8 C&G
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 580G 1 1/2 SHT STEEL FORM 8 C
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover with integral gasket, Sheet steel, 1-1/2"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
580G
GTIN
00662276018341
UPC
662276018341
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cover with integral gasket
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat