59 - 4" Chase Nipple

Eaton

  • $92.86 (Each)
  • $92.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
59
Manufacturer
Eaton
Manufacturer's Part Number
59
Description
4" Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564100597 / 00784564100597
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.86 (Each)
Resources
Images
 
 
59 - Small Image
 
59 - Large Image
Attachments
 
 
59 - Specification Sheet
Tech Bulletins
 
 
59 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded NPSM
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 Conduit Bushed Nipples
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Description
4" CHASE NIPPLE
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 4"
Special Features
Weight 200 Lb per 100
extra long description
MIDWEST 59 4 CONDUIT BUSHED NIPPLES
Additional Information
dimensions
5.9000 IN X 3.5000 IN X 6.1000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564100597
UPC
784564100597
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat