59D - 4" Bare ZN PLT Chase Nip

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
59D
Manufacturer
Eaton
Manufacturer's Part Number
59D
Description
4" Bare ZN PLT Chase Nip
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Zinc Die Cast, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564250599 / 00784564250599
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
59D - Small Image
 
59D - Large Image
Attachments
 
 
59D - Specification Sheet
Tech Bulletins
 
 
59D - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Threaded NPSM
Dimensions and Weight
Size
4 in
Descriptions
Description
4" BARE ZN PLT CHASE NIP
Product Type
4 Conduit Bushed Nipples Die Cast
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST 59D 4 CONDUIT BUSHED NIPPLE
Long Description
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Zinc die cast, 4"
Special Features
Weight 70 Lb per 100
Additional Information
dimensions
5.4000 IN X 4.5000 IN X 1.9400 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00784564250599
UPC
784564250599
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit bushed (chase) nipple
Packaging
Weight per each
0.72
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat