651RT - 3/4" Emt Comp Conn Raintight

Eaton

  • $2.51 (Each)
  • $2.51 (Each)

  • $62.78 (Per 25)

  • $251.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651RT
Manufacturer
Eaton
Manufacturer's Part Number
651RT
Description
3/4" Emt Comp Conn Raintight
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 In Length, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004376 / 00784564004376
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$62.78 (Per 25)
Resources
Images
 
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Large Image
 
651RT - Small Image
 
651RT - Large Image
Attachments
 
 
651RT - Specification Sheet
Tech Bulletins
 
 
651RT - Tech Bulletin
Other Links
 
 
651RT - Other
 
651RT - Other
 
651RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.24 in
Size
3/4 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 in Length, 0.15 lb/EA
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight
Special Features
Raintight
Description
3/4" EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 651RT 3/4 EMT CMP CONN RAIN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
3.2400 IN X 1.1900 IN X 1.0400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
651RT
GTIN
00784564004376
UPC
784564004376
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat