652RT - 1" Emt Comp Conn Raintight

Eaton

  • $4.35 (Each)
  • $4.35 (Each)

  • $108.83 (Per 25)

  • $435.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
652RT
Manufacturer
Eaton
Manufacturer's Part Number
652RT
Description
1" Emt Comp Conn Raintight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.23 LB/Ea
Slang Terms

Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004383 / 00784564004383
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$108.83 (Per 25)
Resources
Images
 
 
652RT - Small Image
 
652RT - Large Image
 
652RT - Large Image
 
652RT - Large Image
 
652RT - Large Image
 
652RT - Large Image
Attachments
 
 
652RT - Specification Sheet
Tech Bulletins
 
 
652RT - Tech Bulletin
Other Links
 
 
652RT - Other
 
652RT - Other
 
652RT - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.23 lb/EA
Short Description
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Description
1" EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 652RT 1 IN EMT CMP CONN RAI
Additional Information
Standards Met
UL E-22132;cUL Listed
package quantity
25 PK
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
dimensions
3.3400 IN X 1.3900 IN X 0.9500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
652RT
GTIN
00784564004383
UPC
784564004383
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
1 in
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
25
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.