653RT - 1-1/4" Emt Comp Conn Raintight

Eaton

  • $7.60 (Each)
  • $7.60 (Each)

  • $76.00 (Per 10)

  • $759.96 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
653RT
Manufacturer
Eaton
Manufacturer's Part Number
653RT
Description
1-1/4" Emt Comp Conn Raintight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004390 / 00784564004390
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.60 (Each)
Carton
$76.00 (Per 10)
Resources
Tech Bulletins
 
 
653RT - Tech Bulletin
Attachments
 
 
653RT - Specification Sheet
Images
 
 
653RT - Large Image
 
653RT - Large Image
 
653RT - Large Image
 
653RT - Large Image
 
653RT - Small Image
 
653RT - Large Image
Other Links
 
 
653RT - Other
 
653RT - Other
 
653RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.39 lb/EA
Short Description
EMT Compression Connector, 1-1/4 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Description
1-1/4" EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 653RT 1 1/4 EMT CMP CONN RA
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
3.6900 IN X 2.6100 IN X 1.2100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
653RT
GTIN
00784564004390
UPC
784564004390
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat