654 - 1-1/2" STL Conn Concrete Tight

Eaton

  • $5.86 (Each)
  • $5.86 (Each)

  • $58.60 (Per 10)

  • $234.41 (Per 40)

  • $586.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
654
Manufacturer
Eaton
Manufacturer's Part Number
654
Description
1-1/2" STL Conn Concrete Tight
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.2 In Length, 2.38 In Diameter, 0.78 In Thread Length, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106544 / 00784564106544
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Carton
$58.60 (Per 10)
Standard Packaging
$234.41 (Per 40)
Resources
Images
 
 
654 - Small Image
 
654 - Large Image
 
654 - Large Image
Attachments
 
 
654 - Specification Sheet
Tech Bulletins
 
 
654 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.2 in
Diameter
2.38 in
Size
1-1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.2 in Length, 2.38 in Diameter, 0.78 in Thread Length, 0.43 lb/EA
Short Description
EMT Compression Connector, 1-1/2 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
Description
1-1/2" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 654 1 1/2 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL E-22132;cUL Listed
package quantity
10 PK
Made in USA
yes
Thread Length
0.78 in
for use with
EMT Conduit
dimensions
4.1400 IN X 2.6100 IN X 1.1500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
654
GTIN
00784564106544
UPC
784564106544
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat