655RT - 2" Emt Comp Conn Raintight

Eaton

  • $16.04 (Each)
  • $16.04 (Each)

  • $80.21 (Per 5)

  • $1,604.28 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
655RT
Manufacturer
Eaton
Manufacturer's Part Number
655RT
Description
2" Emt Comp Conn Raintight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004413 / 00784564004413
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.04 (Each)
Carton
$80.21 (Per 5)
Resources
Tech Bulletins
 
 
655RT - Tech Bulletin
Attachments
 
 
655RT - Specification Sheet
Images
 
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Large Image
 
655RT - Small Image
 
655RT - Large Image
Other Links
 
 
655RT - Other
 
655RT - Other
 
655RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 lb/EA
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Description
2" EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 655RT 2 EMT CMP CONN RAINTI
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
5.4900 IN X 4.7700 IN X 1.2200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
655RT
GTIN
00784564004413
UPC
784564004413
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
2 in
Packaging
Weight
0.61 lb/EA
Weight per each
0.61
Carton
5
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat