658 - 3-1/2" STL Conn Concrete Tight

Eaton

  • $32.89 (Each)
  • $32.89 (Each)

  • $131.57 (Per 4)

  • $3,289.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
658
Manufacturer
Eaton
Manufacturer's Part Number
658
Description
3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106582 / 00784564106582
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.89 (Each)
Carton
$32.89 (Each)
Standard Packaging
$131.57 (Per 4)
Resources
Images
 
 
658 - Small Image
 
658 - Large Image
Attachments
 
 
658 - Specification Sheet
Tech Bulletins
 
 
658 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 Emt CMP Conn
Description
3-1/2" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2"
extra long description
MIDWEST 658 3 1/2 EMT CMP CONN
Additional Information
dimensions
5.7000 IN X 4.4000 IN X 6.4000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564106582
UPC
784564106582
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat