658RT - 3-1/2" Emt Comp Conn Raintight

Eaton

  • $111.06 (Each)
  • $111.06 (Each)

  • $11,106.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
658RT
Manufacturer
Eaton
Manufacturer's Part Number
658RT
Description
3-1/2" Emt Comp Conn Raintight
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004444 / 00784564004444
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.06 (Each)
Carton
$111.06 (Each)
Resources
Images
 
 
658RT - Small Image
 
658RT - Large Image
 
658RT - Large Image
 
658RT - Large Image
 
658RT - Large Image
Attachments
 
 
658RT - Specification Sheet
Tech Bulletins
 
 
658RT - Tech Bulletin
Other Links
 
 
658RT - Other
 
658RT - Other
 
658RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Description
3-1/2" EMT COMP CONN RAINTIGHT
Product Type
3 1/2 Emt CMP Conn Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2"
extra long description
MIDWEST 658RT 3 1/2 EMT CMP CONN RA
Additional Information
dimensions
5.5800 IN X 5.1300 IN X 3.9600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
658RT
GTIN
00784564004444
UPC
784564004444
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat