660RTQ - 1/2" Emt Push-In Raintight Coupling

Eaton

  • $3.58 (Each)
  • $3.58 (Each)

  • $357.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660RTQ
Manufacturer
Eaton
Manufacturer's Part Number
660RTQ
Description
1/2" Emt Push-In Raintight Coupling
Eaton Crouse-Hinds Series Push-In Raintight Coupling, Emt, Zinc Die Cast, Raintight, No Disassembly, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276526075 / 00662276526075
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Resources
Images
 
 
660RTQ - Small Image
 
660RTQ - Large Image
Attachments
 
 
660RTQ - Specification Sheet
Tech Bulletins
 
 
660RTQ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
connection
Push In
Material, Color, and Finish
Finish
Zinc
Color
Gray
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Emt Push In CPL Raintight
Description
1/2" EMT PUSH-IN RAINTIGHT COUPLING
Features
Fast installation with no disassembly required! Crouse-Hind series push-in raintight EMT connectors and couplings simply push onto the EMT conduit without the use of any tools or additional labor. Used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
CRS-H 660RTQ 1/2 EMT PUSH IN CPL RA
Long Description
Eaton Crouse-Hinds series push-in raintight coupling, EMT, Zinc die cast, Raintight, no disassembly, 1/2"
Special Features
PUSH IN EMT RAINTIGHT COUPLING
Additional Information
dimensions
1.3500 IN X 1.2600 IN X 1.3500 IN
Insulation Class
NON INSULATED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
660RTQ
GTIN
00662276526075
UPC
662276526075
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Push-in raintight coupling
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat