661RT - 3/4" Emt Comp Raintight Coupling

Eaton

  • $3.89 (Each)
  • $3.89 (Each)

  • $97.22 (Per 25)

  • $388.90 (Per 100)

In-Stock: 435 available locally (Dallas, TX) ( change location)
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
661RT
Manufacturer
Eaton
Manufacturer's Part Number
661RT
Description
3/4" Emt Comp Raintight Coupling
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004475 / 00784564004475
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$97.22 (Per 25)
Stock Availability
Dallas
435 (Check another store)
DFW RDC
1,255
All Stores
23,222
Resources
Tech Bulletins
 
 
661RT - Tech Bulletin
Attachments
 
 
661RT - Specification Sheet
Images
 
 
661RT - Small Image
 
661RT - Large Image
 
661RT - Large Image
 
661RT - Large Image
 
661RT - Large Image
Other Links
 
 
661RT - Other
 
661RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/4" EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 661RT 3/4 EMT CMP CPL RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.2 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.2 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
3.0600 IN X 1.3100 IN X 1.0600 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
25 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
661RT
GTIN
00784564004475
UPC
784564004475
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,222

Location search:
These alternate items can be purchased instead of 661RT.
Jump To:

Similar Items

Similar items are close alternatives to 661RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 661RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6075SR Appleton Electric 00687855200788
831RT Arlington 00018997820310
261SRT Bridgeport Fittings 00781747202611
261RT Bridgeport Fittings n/a
661RT Eaton Crouse-Hinds 00784564004475
CCPR-75 Garvin Industries n/a
62607B Halex 00051411626075
L-24RT Madison Electric 00784297010330
MECR-761 Madison Electric 00784297007026
6075SR O-Z Gedney n/a
2923RT Raco 00050169292396
CKS075 Raco n/a
5220 Thomas & Betts 00786210052205
TK112ART Thomas & Betts 00785991034509
TK-112A-RT Thomas & Betts Conduit n/a
662SRT Topaz 00751338830721

* All prices subject to change.

Begin Live Chat