661SUS - 3/4" Emt Comp Couplilng

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
661SUS
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
661SUS
Description
3/4" Emt Comp Couplilng
3/4 Zinc Eplated Steel Compression Conduit Coupling
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277027267 / 00662277027267
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
661SUS - Brochure
Images
 
 
661SUS - Large Image
Attachments
 
 
661SUS - Specification Sheet
Other Links
 
 
661SUS - Other
 
661SUS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Electroplated Steel
Descriptions
Product Type
3/4 Emt CMP CPL Usa
Description
3/4" EMT COMP COUPLILNG
extra long description
CRS-H 661SUS 3/4 EMT CMP CPL USA
Long Description
3/4 ZINC EPLATED STEEL COMPRESSION CONDUIT COUPLING
Special Features
Concrete Tight
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
661SUS
GTIN
00662277027267
UPC
662277027267
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
0.75 in
Availability
Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
EMT Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 661SUS.
Jump To:

Similar Items

Similar items are close alternatives to 661SUS, though they may not be 100% alike.

Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
  • Our Part #: 661S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 661S
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($33.00) · 100 ($132.00) ·
661S - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 661SUS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6075US Appleton Electric 00687855050314
261US Bridgeport Fittings n/a
661SUS Eaton Crouse-Hinds 00662277027267
661US Eaton Crouse-Hinds n/a
2923US Raco 00050169570432
TK112US Thomas & Betts 00785991050615

* All prices subject to change.

Begin Live Chat