662 - 1" STL Concrete Tight Coupling

Eaton

  • $2.20 (Each)
  • $2.20 (Each)

  • $55.09 (Per 25)

  • $220.36 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
662
Manufacturer
Eaton
Manufacturer's Part Number
662
Description
1" STL Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 8-1/4 In Length, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106629 / 00784564106629
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.20 (Each)
Carton
$55.09 (Per 25)
Standard Packaging
$220.36 (Per 100)
Resources
Images
 
 
662 - Small Image
 
662 - Large Image
 
662 - Large Image
 
662 - Large Image
 
662 - Large Image
Attachments
 
 
662 - Specification Sheet
Tech Bulletins
 
 
662 - Tech Bulletin
Other Links
 
 
662 - Other
 
662 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
8-1/4 in;209.55 mm
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 8-1/4 in Length, 0.30 lb
Short Description
EMT Compression Coupling, 1 in, Zinc Plated, 0.30 lb;0.14 kg
Special Features
Concrete-Tight;Raintight
Description
1" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 662 1 EMT CMP CPL
Additional Information
Standards Met
UL E-22132;cUL
package quantity
25 CT
Made in USA
yes
for use with
EMT Conduit;Combination Head Receptacle;Switch and Panel Screws
dimensions
1.8800 IN X 1.6900 IN X 1.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
662
GTIN
00784564106629
UPC
784564106629
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
1 in
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.27
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat