663 - 1-1/4" STL Concrete Tight Coupling

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.74 (Per 10)

  • $174.95 (Per 40)

  • $437.38 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
663
Manufacturer
Eaton
Manufacturer's Part Number
663
Description
1-1/4" STL Concrete Tight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
Slang Terms

Categories
Emt Couplings - Steel Compression Emt CPLG
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106636 / 00784564106636
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.74 (Per 10)
Standard Packaging
$174.95 (Per 40)
Resources
Images
 
 
663 - Small Image
 
663 - Large Image
 
663 - Large Image
 
663 - Large Image
 
663 - Large Image
Attachments
 
 
663 - Specification Sheet
Tech Bulletins
 
 
663 - Tech Bulletin
Other Links
 
 
663 - Other
 
663 - Other
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.44 lb/EA
Short Description
EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.44 lb/EA
Special Features
Concrete-Tight;Raintight
Description
1-1/4" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 663 1 1/4 EMT CMP CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
10 CT
Made in USA
yes
dimensions
2.2500 IN X 2.0600 IN X 2.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
663
GTIN
00784564106636
UPC
784564106636
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.44 lb/EA
Weight per each
0.44
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.