663 - 1-1/4" STL Concrete Tight Coupling

Eaton

  • $5.14 (Each)
  • $5.14 (Each)

  • $51.36 (Per 10)

  • $205.44 (Per 40)

  • $513.60 (Per 100)

In-Stock: 149 available locally (Oklahoma City, OK) ( change location)
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
663
Manufacturer
Eaton
Manufacturer's Part Number
663
Description
1-1/4" STL Concrete Tight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106636 / 00784564106636
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$51.36 (Per 10)
Standard Packaging
$205.44 (Per 40)
Stock Availability
Oklahoma City
149 (Check another store)
All Stores
10,460
Resources
Tech Bulletins
 
 
663 - Tech Bulletin
Attachments
 
 
663 - Specification Sheet
Images
 
 
663 - Small Image
 
663 - Large Image
 
663 - Large Image
 
663 - Large Image
 
663 - Large Image
Other Links
 
 
663 - Other
 
663 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1-1/4" STL CONCRETE TIGHT COUPLING
Extra Long Description
CRH 663 1 1/4 EMT CMP CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.44 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.44 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
2.2500 IN X 2.0600 IN X 2.0600 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
663
GTIN
00784564106636
UPC
784564106636
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.44 lb/EA
Weight per each
0.44
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,460

Location search:
These alternate items can be purchased instead of 663.
Jump To:

Similar Items

Similar items are close alternatives to 663, though they may not be 100% alike.

Cross Referenced

These items are similar to 663 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-125 AFC Cable Systems 00077680146366
EC763US American Fittings 00662364017836
6125S Appleton Electric 00687855867141
TWC-125CS Appleton Electric n/a
263 Bridgeport Fittings 00781747002631
263 / 263-US Bridgeport Fittings n/a
663 Eaton Crouse-Hinds 00784564106636
CCP-125 Garvin Industries n/a
62412B Halex 00051411624125
MEC-763 Madison Electric 00784297541155
OF7614 Orbit Industries 00835243051157
6125S O-Z Gedney 00687855867141
323ST Producto Electric Corp. 00785244132358
2925 Raco 00050169029251
TK114A Thomas & Betts 00785991025453
TK114 Thomas & Betts n/a
TK-114-A Thomas & Betts Conduit n/a
664S Topaz 00751338170407

* All prices subject to change.

Begin Live Chat