664RT - 1-1/2" Emt Comp Raintight Coupling

Eaton

  • $15.41 (Each)
  • $15.41 (Each)

  • $154.09 (Per 10)

  • $1,540.88 (Per 100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664RT
Manufacturer
Eaton
Manufacturer's Part Number
664RT
Description
1-1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004505 / 00784564004505
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.41 (Each)
Carton
$154.09 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,348
Resources
Tech Bulletins
 
 
664RT - Tech Bulletin
Attachments
 
 
664RT - Specification Sheet
Images
 
 
664RT - Small Image
 
664RT - Large Image
 
664RT - Large Image
 
664RT - Large Image
 
664RT - Large Image
Other Links
 
 
664RT - Other
 
664RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1-1/2" EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 664RT 1 1/2 EMT CMP CPL RAINTIG
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 0.55 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.55 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
3.9600 IN X 2.5700 IN X 1.3700 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
664RT
GTIN
00784564004505
UPC
784564004505
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
10
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,348

Location search:

* All prices subject to change.

Begin Live Chat