667 - 3" STL Concrete Tight Coupling

Eaton

  • $55.65 (Each)
  • $55.65 (Each)

  • $222.60 (Per 4)

  • $5,564.88 (Per 100)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
667
Manufacturer
Eaton
Manufacturer's Part Number
667
Description
3" STL Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106674 / 00784564106674
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.65 (Each)
Carton
$55.65 (Each)
Standard Packaging
$222.60 (Per 4)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
3,409
Resources
Tech Bulletins
 
 
667 - Tech Bulletin
Attachments
 
 
667 - Specification Sheet
Images
 
 
667 - Small Image
 
667 - Large Image
 
667 - Large Image
 
667 - Large Image
 
667 - Large Image
Other Links
 
 
667 - Other
 
667 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3" STL CONCRETE TIGHT COUPLING
Extra Long Description
CRH 667 3 EMT CMP CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Coupling, 3 in Trade Size, Zinc Plated, 2.45 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 3 in, Zinc Plated, 2.45 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
5.7000 IN X 5.2000 IN X 6.5000 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
667
GTIN
00784564106674
UPC
784564106674
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
3 in
Packaging
Weight
2.45 lb/EA
Weight per each
2.45
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,409

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store
These alternate items can be purchased instead of 667.
Jump To:

Similar Items

Similar items are close alternatives to 667, though they may not be 100% alike.

Cross Referenced

These items are similar to 667 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-300 AFC Cable Systems 77680146403
EC767US American Fittings 00662364017874
6300S Appleton Electric 00687855868308
TWC-300CS Appleton Electric n/a
267 Bridgeport Fittings 781747002679
5291 Bryant Electric 00781786625259
RL8822 Bryant Electric 00883778112096
667 Eaton Crouse-Hinds 00784564106674
669 Eaton Wiring Devices 00784564106698
S865W Eaton Wiring Devices n/a
667 Eaton Wiring Devices 784564106674
16514 EPCO 00780321165144
CCP-300 Garvin Industries 785592108821
62430B Halex 00051411624309
RL8822 Hubbell Lighting n/a
9726-C Leviton 00078477103098
9726C2 Leviton 00078477199589
R60-09726-00C Leviton n/a
MEC-767 Madison Electric 00784297541193
82114 Morris 00601986821148
OF7618 Orbit Industries 00835243051232
6300S O-Z Gedney 00687855868308
288 Legrand Pass & Seymour 00785007473391
327ST Producto Electric Corp. 00785244132754
2952 Raco 00050169029527
TK118 Thomas & Betts n/a
TK118A Thomas & Betts 00785991025491
TK-118-A Thomas & Betts 785991025491
TK-118-A Thomas & Betts Conduit n/a
668S Topaz 00751338170629

* All prices subject to change.

Begin Live Chat