668RT - 3-1/2" RT Emt Comp Coupling

Eaton

  • $127.53 (Each)
  • $127.53 (Each)

  • $12,752.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
668RT
Manufacturer
Eaton
Manufacturer's Part Number
668RT
Description
3-1/2" RT Emt Comp Coupling
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
Slang Terms

Categories
Emt Couplings - Die Cast Compression Emt CPLG
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004543 / 00784564004543
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.53 (Each)
Carton
$127.53 (Each)
Resources
Images
 
 
668RT - Small Image
 
668RT - Large Image
 
668RT - Large Image
 
668RT - Large Image
Attachments
 
 
668RT - Specification Sheet
Tech Bulletins
 
 
668RT - Tech Bulletin
Other Links
 
 
668RT - Other
 
668RT - Other
Descriptions
Description
3-1/2" RT EMT COMP COUPLING
Product Type
3 1/2 In Emt CMP CPL Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 3-1/2"
Special Features
Concrete Tight, Raintight
extra long description
MIDWEST 668RT 3 1/2 IN EMT CMP CPL
Additional Information
dimensions
5.8500 IN X 5.0400 IN X 4.6800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
668RT
GTIN
00784564004543
UPC
784564004543
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
3-1/2 in
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 668RT.
Jump To:

Frequently Purchased Together

These items are compatible and complement 668RT, providing enhanced or expanded functionality.

Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Non-In...
  • Our Part #: 658RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 658RT
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.06) ·
658RT - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11,106.24

Per 100

QTY:
Each
Add
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.141...
  • Our Part #: B2016PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2016PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 40 ($171.34) ·
B2016PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$428.34

Per 100

QTY:
Each
Add

* All prices subject to change.

false