669RT - 4" STL Emt Comp Coupling

Eaton

  • $167.84 (Each)
  • $167.84 (Each)

  • $16,783.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
669RT
Manufacturer
Eaton
Manufacturer's Part Number
669RT
Description
4" STL Emt Comp Coupling
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 4"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004550 / 00784564004550
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.84 (Each)
Carton
$167.84 (Each)
Resources
Images
 
 
669RT - Small Image
 
669RT - Large Image
 
669RT - Large Image
 
669RT - Large Image
Attachments
 
 
669RT - Specification Sheet
Tech Bulletins
 
 
669RT - Tech Bulletin
Other Links
 
 
669RT - Other
 
669RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" STL EMT COMP COUPLING
Product Type
4 Emt CMP CPL Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 4"
Special Features
Concrete Tight, Raintight
extra long description
MIDWEST 669RT 4 EMT CMP CPL RAINTIG
Additional Information
dimensions
5.7000 IN X 5.4000 IN X 6.7000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
669RT
GTIN
00784564004550
UPC
784564004550
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
4 in
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat