670GSA - 2" Alu FM7 Cond CVR/Gasket

Eaton

  • $57.85 (Each)
  • $57.85 (Each)

  • $578.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670GSA
Manufacturer
Eaton
Manufacturer's Part Number
670G SA
Description
2" Alu FM7 Cond CVR/Gasket
Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274247953 / 00782274247953
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.85 (Each)
Standard Packaging
$578.50 (Per 10)
Resources
Images
 
 
670GSA - Small Image
 
670GSA - Large Image
 
670GSA - Large Image
Attachments
 
 
670GSA - Specification Sheet
Tech Bulletins
 
 
670GSA - Tech Bulletin
Other Links
 
 
670GSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Height
1.51
Width
3.26
Length
3.6
Descriptions
extra long description
CRS-H 670G SA 2 WDGNUT SHT AL FORM
Description
2" ALU FM7 COND CVR/GASKET
Product Type
2 Wdgnut SHT Al Form 7 CVR/Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 cover with integral gasket, Sheet aluminum, 2"
Special Features
With Neoprene Integral Gasket
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
670G SA
GTIN
00782274247953
UPC
782274247953
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cover with integral gasket
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat