670SG - 2" Cond Body Cover

Eaton

  • $44.02 (Each)
  • $44.02 (Each)

  • $880.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670SG
Manufacturer
Eaton
Manufacturer's Part Number
670SG
Description
2" Cond Body Cover
Eaton Crouse-Hinds Series Condulet Form 7 Snaptight Cover With Integral Gasket, Sheet Steel, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274361147 / 00782274361147
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.02 (Each)
Standard Packaging
$880.40 (Per 20)
Resources
Images
 
 
670SG - Large Image
 
670SG - Small Image
Attachments
 
 
670SG - Specification Sheet
Tech Bulletins
 
 
670SG - Tech Bulletin
Other Links
 
 
670SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
1.51
Width
1.63
Length
3.6
Descriptions
Product Type
2 Snaptight SHT Steel Form 7 CVR/Gask
Description
2" COND BODY COVER
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 Snaptight cover with integral gasket, Sheet steel, 2"
extra long description
CRS-H 670SG 2 SNAPTIGHT SHT STEEL F
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
670SG
GTIN
00782274361147
UPC
782274361147
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat