690G - CRS-H 690G 2 SHT Al Mark 9 CVR/Gask

Eaton

  • $50.52 (Each)
  • $50.52 (Each)

  • $252.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690G
Manufacturer
Eaton
Manufacturer's Part Number
690G
Description
CRS-H 690G 2 SHT Al Mark 9 CVR/Gask
Eaton Crouse-Hinds Series Condulet Mark 9 Cover With Integral Gasket, Sheet Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
662276016064 / 00662276016064
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.52 (Each)
Carton
$252.60 (Per 5)
Resources
Images
 
 
690G - Small Image
 
690G - Large Image
 
690G - Large Image
Attachments
 
 
690G - Specification Sheet
Tech Bulletins
 
 
690G - Tech Bulletin
Other Links
 
 
690G - Other
 
690G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Height
2.02
Width
3.33
Length
3.69
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 cover with integral gasket, Sheet aluminum, 2"
Special Features
With Neoprene Integral Gasket
Description
CRS-H 690G 2 SHT AL MARK 9 CVR/GASK
Product Type
2 SHT Al Mark 9 CVR/Gask
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
extra long description
CRS-H 690G 2 SHT AL MARK 9 CVR/GASK
Manufacturer Information
Manufacturers Part Number
690G
Brand
Eaton
GTIN
00662276016064
UPC
662276016064
Taxonomies, Classifications, and Categories
Type
Cover with integral gasket
Category Description
Form 9 condulets, covers & gaskets
Packaging
Weight per each
0.32
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat