850D - 2-1/2" & 3" Alu SRS5 Cond Body CVR

Eaton

  • $18.19 (Each)
  • $18.19 (Each)

  • $181.86 (Per 10)

  • $1,818.56 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
850D
Manufacturer
Eaton
Manufacturer's Part Number
850D
Description
2-1/2" & 3" Alu SRS5 Cond Body CVR
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784564140579 / 00784564140579
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.19 (Each)
Carton
$18.19 (Each)
Standard Packaging
$181.86 (Per 10)
Resources
Images
 
 
850D - Small Image
 
850D - Large Image
 
850D - Large Image
Attachments
 
 
850D - Specification Sheet
Brochures
 
 
850D - Brochure
Tech Bulletins
 
 
850D - Tech Bulletin
Other Links
 
 
850D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Height
2.47
Size
3-1/2 In (Rigid/EMT)
Width
3.78
Length
5.04
Descriptions
Product Type
Conduit Body Cover
Long Description
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 in Trade Size, 0.79 lb/EA
Short Description
Conduit Body Cover, 2-1/2 to 3 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
2-1/2" & 3" ALU SRS5 COND BODY CVR
extra long description
MIDWEST 850D 2 1/2 AND 3 COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid/IMC/EMT Conduit
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
850D
GTIN
00784564140579
UPC
784564140579
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
2-1/2 to 3 in
Packaging
Weight
0.79 lb/EA
Weight per each
0.79
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat