850G - 2-1/2" & 3" CVR W/Intg Gasket

Eaton

  • $25.95 (Each)
  • $25.95 (Each)

  • $259.46 (Per 10)

  • $2,594.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
850G
Manufacturer
Eaton
Manufacturer's Part Number
850G
Description
2-1/2" & 3" CVR W/Intg Gasket
Eaton Crouse-Hinds Series Condulet Series 5 Integral Gasket Cover, Aluminum, 2-1/2" or 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277005616 / 00662277005616
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.95 (Each)
Carton
$25.95 (Each)
Standard Packaging
$259.46 (Per 10)
Resources
Images
 
 
850G - Small Image
 
850G - Large Image
Attachments
 
 
850G - Specification Sheet
Brochures
 
 
850G - Brochure
Tech Bulletins
 
 
850G - Tech Bulletin
Other Links
 
 
850G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
2-1/2 In, 3 In
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Series 5 integral gasket cover, Aluminum, 2-1/2" or 3"
Special Features
Corrosion Resistant
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Description
2-1/2" & 3" CVR W/INTG GASKET
Product Type
2 1/2 & 3 Series 5 Integral Gasket Cover
extra long description
CRS-H 850G 2 1/2 & 3 SERIES 5 INTEG
Additional Information
dimensions
12.0000 IN X 0.7500 IN X 4.2500 IN
Form
Series 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
850G
GTIN
00662277005616
UPC
662277005616
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat