870FSA - 2-1/2" & 3" Alu Cond Body CVR

Eaton

  • $71.86 (Each)
  • $71.86 (Each)

  • $359.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
870FSA
Manufacturer
Eaton
Manufacturer's Part Number
870F SA
Description
2-1/2" & 3" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Cast Aluminum, 2-1/2" or 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004914 / 00782274004914
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.86 (Each)
Standard Packaging
$359.30 (Per 5)
Resources
Images
 
 
870FSA - Small Image
 
870FSA - Large Image
 
870FSA - Large Image
Attachments
 
 
870FSA - Specification Sheet
Tech Bulletins
 
 
870FSA - Tech Bulletin
Other Links
 
 
870FSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
0.75
Height
4.5
Length
9
Descriptions
Product Type
2 1/2 and 3 Wdgnut CST Al Form 7 CVR
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Cast aluminum, 2-1/2" or 3"
Description
2-1/2" & 3" ALU COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 870F SA 2 1/2 AND 3 WDGNUT CS
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
870F SA
GTIN
00782274004914
UPC
782274004914
Taxonomies, Classifications, and Categories
Type
Wedge nut cover
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.97
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat