970 - 3-1/2" & 4" Steel CVR

Eaton

  • $58.80 (Each)
  • $58.80 (Each)

  • $294.00 (Per 5)

Availability: In Stock Locally
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
970
Manufacturer
Eaton
Manufacturer's Part Number
970
Description
3-1/2" & 4" Steel CVR
Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005409 / 00782274005409
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.80 (Each)
Standard Packaging
$294.00 (Per 5)
Resources
Images
 
 
970 - Small Image
 
970 - Large Image
Attachments
 
 
970 - Specification Sheet
Tech Bulletins
 
 
970 - Tech Bulletin
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
Steel
Dimensions and Weight
Length
5.26
Width
1.02
Height
9.84
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3-1/2 to 4 in Trade Size, Wedge Nut, 1.33 lb/EA
Short Description
Blank Cover, 3-1/2 to 4 in, Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Description
3-1/2" & 4" STEEL CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 970 3 1/2 AND 4 WDGNUT SHT ST
Additional Information
body type
Form 7
includes
Stainless Steel Screw
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA 22.2
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
970
GTIN
00782274005409
UPC
782274005409
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3-1/2 to 4 in
Packaging
Weight
1.33 lb/EA
Weight per each
1.33
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 970.
Jump To:

Similar Items

Similar items are close alternatives to 970, though they may not be 100% alike.

Cover, Form 5 Body Type, 3-1/2 In;4 In Trade Size, Screw On, 280 LB/100
  • Our Part #: K350S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K350S
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($130.42) ·
K350S - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 970 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
970 Appleton Electric 00781381507493
970 Eaton Crouse-Hinds 00782274005409
970 Killark 00783936010328
970 O-Z Gedney 00783126763089
970S Thomas & Betts Conduit n/a
APP970IG Appleton Electric 00781381167536
0ZG970IG O-Z Gedney 00783126115833
970S Thomas & Betts 00786210985985
779S Topaz 00751338869622

* All prices subject to change.

Begin Live Chat