970FSA - 3-1/2" Alu FM7 Cond CVR W/Wedge Nut

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
970FSA
Manufacturer
Eaton
Manufacturer's Part Number
970F SA
Description
3-1/2" Alu FM7 Cond CVR W/Wedge Nut
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Cast Aluminum, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005515 / 00782274005515
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
970FSA - Large Image
 
970FSA - Large Image
 
970FSA - Small Image
Tech Bulletins
 
 
970FSA - Tech Bulletin
Other Links
 
 
970FSA - Other
Attachments
 
 
970FSA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Descriptions
Product Type
3 1/2 and 4 Wdgnut CST Al Form 7 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 970F SA 3 1/2 AND 4 WDGNUT CS
Description
3-1/2" ALU FM7 COND CVR W/WEDGE NUT
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Cast aluminum, 3-1/2" or 4"
Additional Information
dimensions
5.2600 IN X 1.0200 IN X 9.8400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
970F SA
GTIN
00782274005515
UPC
782274005515
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat