970SA - 4" Wedgenut FM7 CVR

Eaton

  • $76.74 (Each)
  • $76.74 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
970SA
Manufacturer
Eaton
Manufacturer's Part Number
970 SA
Description
4" Wedgenut FM7 CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005416 / 00782274005416
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Tech Bulletins
 
 
970SA - Tech Bulletin
Attachments
 
 
970SA - Specification Sheet
Images
 
 
970SA - Small Image
 
970SA - Large Image
 
970SA - Large Image
Other Links
 
 
970SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
4" WEDGENUT FM7 CVR
Extra Long Description
CRS-H 970 SA 3 1/2 AND 4 WDGNUT AL
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 3-1/2" or 4"
Product Type
3 1/2 and 4 Wdgnut Al Form 7 CVR
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
970 SA
GTIN
00782274005416
UPC
782274005416
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
San Marcos
1 View Store

* All prices subject to change.

Begin Live Chat