980 - 3-1/2" & 4" STL Cond Body CVR

Eaton

  • $49.43 (Each)
  • $49.43 (Each)

  • $247.15 (Per 5)

Availability: Currently Out Of Stock
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
980
Manufacturer
Eaton
Manufacturer's Part Number
980
Description
3-1/2" & 4" STL Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Sheet Steel, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005607 / 00782274005607
Weight per unit
1.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.43 (Each)
Standard Packaging
$247.15 (Per 5)
Resources
Images
 
 
980 - Small Image
 
980 - Large Image
 
980 - Large Image
 
980 - Large Image
Attachments
 
 
980 - Specification Sheet
Tech Bulletins
 
 
980 - Tech Bulletin
Other Links
 
 
980 - Other
 
980 - Other
 
980 - Other
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
Steel
Dimensions and Weight
Width
0.69
Height
15
Length
6.25
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Product Type
3 1/2 and 4 SHT Steel Form 8 CVR
Description
3-1/2" & 4" STL COND BODY CVR
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 3-1/2" or 4"
extra long description
CRS-H 980 3 1/2 AND 4 SHT STEEL FOR
Manufacturer Information
Brand
Eaton
GTIN
00782274005607
UPC
782274005607
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
1.73
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 980.
Jump To:

Cross Referenced

These items are similar to 980 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
980 Appleton Electric 00781381744690
980 Eaton Crouse-Hinds 00782274005607
980S Killark 00783936481586
980 Thomas & Betts 00786210165165

* All prices subject to change.

Begin Live Chat