A2011072 - E1049 646MCM M Conn

Eaton

  • $536.88 (Each)
  • $536.88 (Each)
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
A2011072
Manufacturer
Eaton
Manufacturer's Part Number
A201107-2
Description
E1049 646MCM M Conn
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1009A Continuous, 646 Kcmil, Hexagon Crimp or Solder, Copper, Male, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107374 / 00662275107374
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$536.88 (Each)
Resources
Other Links
 
 
A2011072 - Other
 
A2011072 - Other
Attachments
 
 
A2011072 - Specification Sheet
Brochures
 
 
A2011072 - Brochure
Images
 
 
A2011072 - Large Image
 
A2011072 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V
amperage rating
1135
Wire Size
777 MCM
connection
Hexagon Crimp/Solder
Descriptions
Description
E1049 646MCM M CONN
Product Type
E1049 M P Cont 646MCM CRMP
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
extra long description
CRS-H A201107-2 E1049 M P CONT 646M
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 1009A continuous, 646 kcmil, Hexagon crimp or solder, Copper, Male, 1000 Vac/dc
Additional Information
dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201107-2
GTIN
00662275107374
UPC
662275107374
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat