AHG22111 - Cush Vapor Hang 3/4STEM 3/4 Nip 16-30LB

Eaton

  • $353.23 (Each)
  • $353.23 (Each)

  • $706.46 (Per 2)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHG22111
Manufacturer
Eaton
Manufacturer's Part Number
AHG22111
Description
Cush Vapor Hang 3/4STEM 3/4 Nip 16-30LB
Eaton Crouse-Hinds Series Ahg Flexible Fixture Hanger, 16-30 LB, 3/4" Luminaire Stem Size, Feraloy Iron Alloy, Pendant Mount, 3/4" Nipple Size, Cushion Type
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782274027401 / 00782274027401
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.23 (Each)
Carton
$706.46 (Per 2)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
9
Resources
Tech Bulletins
 
 
AHG22111 - Tech Bulletin
Attachments
 
 
AHG22111 - Specification Sheet
Images
 
 
AHG22111 - Small Image
 
AHG22111 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Top Cap, Feraloy Iron Alloy Bottom Cap/Luminaire Stem Support
Dimensions and Weight
Size
3/4 In Fixture Stem, 3/4 In Hub
Descriptions
Description
CUSH VAPOR HANG 3/4STEM 3/4 NIP 16-30LB
Extra Long Description
CRH AHG22111 CUSH VAPOR HANG 3/4STE
Features
Designed for use with pendant mount industrial or Class I, Division 2 light fixtures, AHG, ARB, UNJ and UNJC flexible fixture hangers from Eaton's Crouse-Hinds Division connect to a conduit hub or the hub cover of a supporting conduit fitting. The ball or cushion type support allows the light fixture to swing in any direction.
Long Description
Eaton Crouse-Hinds series AHG flexible fixture hanger, 16-30 lb, 3/4" luminaire stem size, Feraloy iron alloy, Pendant mount, 3/4" nipple size, Cushion type
Product Type
Cush Vapor Hang 3/4STEM 3/4 Nip 16-30LB
Additional Information
Dimensions
3.2500 IN X 4.0000 IN X 3.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHG22111
GTIN
00782274027401
UPC
782274027401
Taxonomies, Classifications, and Categories
Type
Flexible Fixture Hanger
Packaging
Weight per each
2.25
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat