AJ67 - 60-100 Amp 2" Hub Back Box W/Angle Adapter

Eaton

  • $730.63 (Each)
  • $730.63 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJ67
Manufacturer
Eaton
Manufacturer's Part Number
AJ67
Description
60-100 Amp 2" Hub Back Box W/Angle Adapter
Eaton Crouse-Hinds Series Aj Back Box and Adapter Assembly, 60A/100A/150A, One Hub, Cast Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274028903 / 00782274028903
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$730.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
AJ67 - Specification Sheet
Images
 
 
AJ67 - Small Image
 
AJ67 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 in
Descriptions
Product Type
60/100A BX/Adpt Assy One Hub 2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
60-100 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
Long Description
Eaton Crouse-Hinds series AJ back box and adapter assembly, 60A/100A/150A, One hub, Cast aluminum, 2"
Special Features
Device Rating 60/100 Amp
extra long description
CRS-H AJ67 60/100A BX/ADPT ASSY ONE
Additional Information
dimensions
5.8800 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
AJ67
Brand
Eaton
GTIN
00782274028903
UPC
782274028903
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Back box and adapter assembly
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat