AJ68 - 200 Amp 2" Hub Back Box W/Angle Adapter

Eaton

  • $1266.90 (Each)
  • $1,266.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJ68
Manufacturer
Eaton
Manufacturer's Part Number
AJ68
Description
200 Amp 2" Hub Back Box W/Angle Adapter
Eaton Crouse-Hinds Series Aj Back Box, 200A, One Hub, Cast Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274016009 / 00782274016009
Weight per unit
8.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,266.90 (Each)
Resources
Images
 
 
AJ68 - Small Image
 
AJ68 - Large Image
 
AJ68 - Large Image
 
AJ68 - Large Image
Attachments
 
 
AJ68 - Specification Sheet
Other Links
 
 
AJ68 - Other
 
AJ68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 in
Descriptions
extra long description
CRS-H AJ68 200A BX/ADPT ASSY ONE HU
Product Type
200A BX/Adpt Assy One Hub 2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
200 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
Long Description
Eaton Crouse-Hinds series AJ back box, 200A, One hub, Cast aluminum, 2"
Special Features
Device Rating 200 Amp
Additional Information
dimensions
8.0000 IN X 9.8800 IN X 10.7500 IN
Manufacturer Information
Manufacturers Part Number
AJ68
Brand
Eaton
GTIN
00782274016009
UPC
782274016009
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
8.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat