ALC32 - Ball FLX Pen Hang 3/4STEM 1 CND

Eaton

  • $248.33 (Each)
  • $248.33 (Each)

  • $496.66 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALC32
Manufacturer
Eaton
Manufacturer's Part Number
ALC32
Description
Ball FLX Pen Hang 3/4STEM 1 CND
Eaton Crouse-Hinds Series Alc Flexible Fixture Hanger, 125 LB, 3/4" Luminaire Stem Size, Feraloy Iron Alloy, Pendant Mount, 1", Ball Type
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782274032856 / 00782274032856
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.33 (Each)
Standard Packaging
$496.66 (Per 2)
Resources
Images
 
 
ALC32 - Small Image
 
ALC32 - Large Image
 
ALC32 - Large Image
 
ALC32 - Large Image
Attachments
 
 
ALC32 - Specification Sheet
Tech Bulletins
 
 
ALC32 - Tech Bulletin
Other Links
 
 
ALC32 - Other
 
ALC32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy Body, Malleable Iron Nipple, Sheet Steel Cover
Dimensions and Weight
Size
1 In Conduit
Descriptions
Product Type
Ball FLX Pen Hang 3/4STEM 1 CND
Features
Crouse-Hinds series AL flexible fixture hangers function as both a conduit outlet box and a fixture hanger. Hubs are provided for threading the conduit directly into the hanger body. AL hangers are suitable for use in Class I, Division 2 areas with LED, HID, fluorescent and incandescent light fixtures.
Description
BALL FLX PEN HANG 3/4STEM 1 CND
extra long description
CRS-H ALC32 BALL FLX PEN HANG 3/4ST
Long Description
Eaton Crouse-Hinds series ALC flexible fixture hanger, 125 lb, 3/4" luminaire stem size, Feraloy iron alloy, Pendant mount, 1", Ball type
Special Features
Pendant Mounting, Luminaire Stem Size 3/4 In, Luminaire Weight 125 Lb
Manufacturer Information
Manufacturers Part Number
ALC32
Brand
Eaton
GTIN
00782274032856
UPC
782274032856
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Flexible Fixture Hanger
Packaging
Weight per each
2.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat