AMR0 - 3/4" STL RND Adj Mud Ring

Eaton

  • $17.08 (Each)
  • $17.08 (Each)

  • $426.98 (Per 25)

  • $1,707.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR0
Manufacturer
Eaton
Manufacturer's Part Number
AMR0
Description
3/4" STL RND Adj Mud Ring
Eaton Crouse-Hinds Series Adjustable Mud Ring, Steel, 3/4" to 1-1/2" Round Adjustable, 6.1 Cubic Inch Capacity
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277059879 / 00662277059879
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.08 (Each)
Carton
$17.08 (Each)
Standard Packaging
$426.98 (Per 25)
Resources
Attachments
 
 
AMR0 - Specification Sheet
Tech Bulletins
 
 
AMR0 - Tech Bulletin
Images
 
 
AMR0 - Small Image
 
AMR0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
4 in
Descriptions
Description
3/4" STL RND ADJ MUD RING
Product Type
Round Adjustable Mud Ring
Long Description
Eaton Crouse-Hinds series Adjustable Mud Ring, Steel, 3/4" to 1-1/2" round adjustable, 6.1 cubic inch capacity
Construction
Pre-galvinized steel
Special Features
Round Adjustable, Weight 44 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
extra long description
B-LINE AMR0 ROUND ADJUSTABLE MUD RI
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR0
GTIN
00662277059879
UPC
662277059879
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat