AMR3 - 3/4" 3G STL Adj Mud Ring

Eaton

  • $58.49 (Each)
  • $58.49 (Each)

  • $1,462.28 (Per 25)

  • $5,849.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR3
Manufacturer
Eaton
Manufacturer's Part Number
AMR3
Description
3/4" 3G STL Adj Mud Ring
Eaton'S Crouse-Hinds Series Adjustable Mud Ring, 3/4" to 1-1/2" Raised Adjustable, Commercial Grade, Steel, Three-Gang, #8-32 Screw Hole, Used With 4" Square Outlet Boxes, 10.4 Cubic Inch Capacity
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277059855 / 00662277059855
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.49 (Each)
Carton
$58.49 (Each)
Standard Packaging
$1,462.28 (Per 25)
Resources
Images
 
 
AMR3 - Small Image
 
AMR3 - Large Image
Attachments
 
 
AMR3 - Specification Sheet
Tech Bulletins
 
 
AMR3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Descriptions
Description
3/4" 3G STL ADJ MUD RING
Product Type
3G Adjustable Mud Ring
Long Description
Eaton's Crouse-Hinds series Adjustable Mud Ring, 3/4" to 1-1/2" raised adjustable, Commercial grade, steel, three-gang, #8-32 screw hole, used with 4" square outlet boxes, 10.4 cubic inch capacity
Construction
Pre-galvinized steel
Special Features
Three Gang, 3/4 To 1-1/2 In Raised Adjustable, Weight 78 Lb per 100
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
extra long description
B-LINE AMR3 3G ADJUSTABLE MUD RING
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
8.7500 IN X 1.0000 IN X 4.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR3
GTIN
00662277059855
UPC
662277059855
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
0.89
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat