APJ3575 - 30 Amp Pin & Sleeve Plug 2W 3P 250 VDC/600 Vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APJ3575
Manufacturer
Eaton
Manufacturer's Part Number
APJ3575
Description
30 Amp Pin & Sleeve Plug 2W 3P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.875-1.375", Two-Wire, Three-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274045498 / 00782274045498
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
APJ3575 - Tech Bulletin
Images
 
 
APJ3575 - Large Image
 
APJ3575 - Large Image
 
APJ3575 - Large Image
 
APJ3575 - Small Image
Other Links
 
 
APJ3575 - Other
 
APJ3575 - Other
 
APJ3575 - Other
Attachments
 
 
APJ3575 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 To 6 AWG (Building), 12 To 8 AWG (Extra Flex)
amperage rating
30
Poles
5
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Solder
Dimensions and Weight
Length
6-1/2
Descriptions
Product Type
30A 2W3P Arkte PLG .875 to 1.375 3/4
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.875-1.375", Two-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 1, NEMA 4 Enclosure
Description
30 AMP PIN & SLEEVE PLUG 2W 3P 250 VDC/600 VAC
extra long description
CRS-H APJ3575 30A 2W3P ARKTE PLG .
Additional Information
Cord Type
0.875 To 1.375 In
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
APJ3575
Brand
Eaton
GTIN
00782274045498
UPC
782274045498
Taxonomies, Classifications, and Categories
Type
PLUG
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
1.86
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APJ3575.
Jump To:

Similar Items

Similar items are close alternatives to APJ3575, though they may not be 100% alike.

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Num...
  • Our Part #: ACP3023BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP3023BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,877.40) ·
ACP3023BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$312.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat