APM2 - Top Hat

Eaton

  • $162.96 (Each)
  • $162.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APM2
Manufacturer
Eaton
Manufacturer's Part Number
APM2
Description
Top Hat
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
782274052502 / 00782274052502
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.96 (Each)
Resources
Images
 
 
APM2 - Small Image
 
APM2 - Large Image
 
APM2 - Large Image
 
APM2 - Large Image
Attachments
 
 
APM2 - Specification Sheet
Other Links
 
 
APM2 - Other
 
APM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
11.3
Length
13
Height
3.5
Descriptions
Description
TOP HAT
Product Type
Champ Cover Pend 3/4 Conduit
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
extra long description
CRS-H APM2 CHAMP COVER PEND 3/4 CON
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Pendant mount, 3/4" trade size, Used with VMV and VMV high wattage series luminaires
Special Features
HID and LED Pendant Mount Accessory
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APM2
GTIN
00782274052502
UPC
782274052502
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat