APM3 - 1" Pendant

Eaton

  • $179.27 (Each)
  • $179.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APM3
Manufacturer
Eaton
Manufacturer's Part Number
APM3
Description
1" Pendant
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Pendant Mount, 1" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
782274052526 / 00782274052526
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.27 (Each)
Resources
Images
 
 
APM3 - Small Image
 
APM3 - Large Image
 
APM3 - Large Image
 
APM3 - Large Image
Attachments
 
 
APM3 - Specification Sheet
Other Links
 
 
APM3 - Other
 
APM3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
11.3
Length
13
Height
3.5
Descriptions
Product Type
Champ Cover Pend 1 Conduit
Description
1" PENDANT
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
extra long description
CRS-H APM3 CHAMP COVER PEND 1 CONDU
Special Features
HID and LED Pendant Mount Accessory
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Pendant mount, 1" trade size, Used with VMV and VMV high wattage series luminaires
Additional Information
dimensions
13.0000 IN X 11.3000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
APM3
GTIN
00782274052526
UPC
782274052526
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat