AR642 - 60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac

Eaton

  • $1148.24 (Each)
  • $1,148.24 (Each)
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
AR642
Manufacturer
Eaton
Manufacturer's Part Number
AR642
Description
60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274062709 / 00782274062709
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,148.24 (Each)
Resources
Images
 
 
AR642 - Small Image
 
AR642 - Large Image
 
AR642 - Large Image
 
AR642 - Large Image
Attachments
 
 
AR642 - Specification Sheet
Tech Bulletins
 
 
AR642 - Tech Bulletin
Other Links
 
 
AR642 - Other
 
AR642 - Other
 
AR642 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
insulation
Fiberglass-Reinforced Polyester
Dimensions and Weight
Width
4-1/4
Height
5-1/4
Descriptions
Product Type
60A 3W4P Arkte RCPT Hous SPDR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
60A PIN & SLEEVE RECPT 3W 4P 250VDC/600VAC
extra long description
CRS-H AR642 60A 3W4P ARKTE RCPT HOU
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4 Enclosure, Reverse Interior
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
AR642
Brand
Eaton
GTIN
00782274062709
UPC
782274062709
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
standard
UL 514, UL 1010, UL 1682, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR642.
Jump To:

Similar Items

Similar items are close alternatives to AR642, though they may not be 100% alike.

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: ADR6034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,959.14) ·
ADR6034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$493.19

Each

QTY:
Each
Add
60A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR642
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($408.85) ·
VR642 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$408.85

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR648
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR648
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,148.24) ·
AR648 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,148.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR642 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6034 Appleton Electric 00781381186421
AR642 Eaton Crouse-Hinds 00782274062709
AR648 Eaton Crouse-Hinds 00782274063218
HBL460RS2W Hubbell Wiring Device-Kellems 00783585010649
VR642 Killark 00783936834504
JRF634H Thomas & Betts 00708917155317
JRS634H Thomas & Betts 00708917195931

* All prices subject to change.

Begin Live Chat