ARE33 - 30A 1" Hub Back Box

Eaton

  • $154.62 (Each)
  • $154.62 (Each)

  • $309.24 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARE33
Manufacturer
Eaton
Manufacturer's Part Number
ARE33
Description
30A 1" Hub Back Box
Eaton Crouse-Hinds Series Are Back Box, 20A/30A, One Hub, Cast Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274070902 / 00782274070902
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.62 (Each)
Standard Packaging
$309.24 (Per 2)
Resources
Images
 
 
ARE33 - Small Image
 
ARE33 - Large Image
Attachments
 
 
ARE33 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
1 in
Descriptions
Product Type
20/30A Back BX 1
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
30A 1" HUB BACK BOX
Long Description
Eaton Crouse-Hinds series ARE back box, 20A/30A, One hub, Cast aluminum, 1"
Special Features
Device Rating 20/30 Amp
extra long description
CRS-H ARE33 20/30A BACK BX 1
Additional Information
dimensions
3.6300 IN X 4.2500 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
ARE33
Brand
Eaton
GTIN
00782274070902
UPC
782274070902
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat